Steelman

5-Piece 1/2-Inch Drive 6-Point Impact Flip Socket Set


product price: $36.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The STEELMAN 99495 5-Piece 1/2-Inch Drive Impact Flip Socket Set designed to save you time by maximizing efficiency. This set includes a mix of metric and standard /SAE sockets in both regular and thin-walled designs. Each of the 4 flip sockets is double ended, allowing you to use each for two different sizes of lug nuts or fasteners without having to go back to the tool box in search of another socket. Made of durable and hardened chromoly steel which is then given a black oxide protective coating, these impact grade sockets are designed to meet or exceed 150% proof of torque under ASME tool performance testing standards. Fitting easily over the included 3-inch impact extension or onto an impact wrench's extended anvil, these socket's recessed edges provide the most accurate fit possible, with the 6-point design gripping fasteners by the sides and not the edges which results in reduced slippage and rounding/fastener damage. Each piece in the set has laser-etched size callouts for easy identification. Sizes included in the set are 17mm x 19mm and 7/8-inch x 15/16-inch regular wall thickness sockets and 19mm x 21mm and 3/4-inch x 13/16-inch thin-walled sockets. A red powder-coated metal storage box is included for easy storage and organization. Whether you’re a professional mechanic at a repair or tire shop, or just love to work on your own cars and vehicles, this flip impact socket set is a must for working efficiently!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.