Steelman

4Piece Low Profile Magnetic Jack Pad Riser Tool Set for Tesla Model 3 and Model Y


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Take the guesswork out of whether your rolling floor jack or shop lift is in the right place when lifting Tesla vehicles with a set of STEELMAN 60995 Low Profile Magnetic Jack Pad Riser Tools for Tesla Model 3 and Model Y These durable pads feature a specially designed floating magnet inside the top post that extends 5mm beyond the post to compensate for possible variations in jack hole depth and shape This design also prevents the magnet from directly bearing the vehicle's weight An Oring around the post base provides additional stabilization to maintain the magnet's contact patch When used, these pads provide that extra clearance needed for jacks to lift directly against the lift points eliminating the possibility that oversized jack saddles are lifting against the battery compartment or other point on the undercarriage The engineering plastic construction resists hydrocarbons and solvents that could dissolve or corrode solid rubber pucks and make them ideal for use in either a professional garage or your own home shop Each individual riser measures 25inches 63mm in diameter and provides a 071inch 18mm height increase for jacks These jack pads are designed to fit Tesla Model 3 and Model Y vehicles and include a convenient case for storage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.