Shop All Automotive Specialized Tools
Steelman
3Piece Stainless Steel Female M12 x 15 Hex End Extra Long Wheel Hanger and Lug Guide Tool Set
Mfr # 61011
Zoro # G407677406
product price: $65.79
/ea
$65.79
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
- Brand Steelman
- MFR # 61011
- Zoro # G407677406
- UPC # 99198610115
- Country of Origin United States
- Category Automotive Specialized Tools
Description
Save time and work more efficiently using a STEELMAN 61011 3Piece Stainless Steel Female M12 x 15 Hex End ExtraLong Wheel Hanger and Lug Guide Tool Set These handy hangers are ideal for changing wheels on a range of vehicles as it adds extra length to often short lug bolts making it easier to line up and mount wheels Additionally they help prevent painful back strain caused from trying to hold a heavy wheel and tire in place while fumbling to get a lug nut started to take away the load The female ended design acts a short shroud that covers more of the lug bolt to protect the threads and prevent them being damaged while maneuvering the wheel and tightening lug nuts The hex ends provide an easy way to install and remove the hangers either by hand or using a compatible socket or combination adjustable wrench Machined from stainless steel these tools are threaded to fit onto vehicles that use M12 x 15 size lug nuts This 3piece set of 200mm 787inch long hangers can also be used to prevent accidental damage when removing your wheels
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
- SCHUMACHER ELECTRIC Wheel Charger, 250/50/6A (FR01336)
- DISCO Blk Long Extruded U Nuts 6-1.00mm PR .010"- .165" PK25 (5650PK)
- WALKER EXHAUST Exhaust Tail Pipe, 55619 (55619)
- PERFORMANCE TOOL Mechanics Seat Roll 330# (W85026)
- STEELMAN 19 Piece Master Terminal Tool Kit (95978)
- STEELMAN 9-Point 1/2" Star Tip Lock Nut Key (78552)
- STEELMAN 12mm Fluted Hex Tip Lock Nut Key (78541)
- STEELMAN 9/16" Hex Tip Lock Nut Key (78553)
- STEELMAN 4Piece Low Profile Magnetic Jack Pad Riser Tool Set for Tesla Model 3 and Model Y (60995)
- STEELMAN Stainless Steel M12x125 130mm Hex Tip Male Lug Guide Tool (61078)
- LISLE Circuit Tester, Up to 12 V, Heavy Duty (28400)
- Steelman Automotive Specialized Tools