Shop All Socket Extensions
Steelman
3/8-Inch Drive x 6-Inch Wobble Socket Extension
Mfr # 95859
Zoro # G001992059
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 95859
- Zoro # G001992059
- UPC # 99198958590
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Description
Few things are as aggravating as having to reach in after a nut or bolt and have it be just out of reach or discover that it is offset at an angle that won't let your socket take hold. The STEELMAN 95859 3/8-Inch Drive x 6-Inch Wobble Socket Extension gives you just that little bit of extra reach you need and the ability to work at an angle to get those jobs done. Made to be compatible with any 3/8-inch drive ratchet, torque wrench, adapter, and socket, this tool is made from high strength, heat-treated chrome vanadium steel for long lasting durability. A polished chrome finish provides rust and corrosion resistance in addition to being easy to wipe clean of dirt and grime. The male end of the extension is specially designed to allow affixed sockets to pivot up to 15-degrees to more easily access fasteners that are either partially obstructed or set at awkward angles unreachable by a regular straight socket and extension. For added convenience, the tip also features a spring loaded detent ball that clips snugly into sockets and holds them securely in place during use. On the shaft, just below the female end the tool, a knurled section gives you a secure grip when using it to hand start nuts and bolts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- KO-KEN Socket set 8-22mm 6 Point 250mm Thin walled 9 pieces 3/8 Sq. Drive (RS13401M/9)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21510118R)
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension (50090A)
- STEELMAN 9-Piece Magnetic Extension Set, 1/4, 3/8, and 1/2" Drive (95330)
- STEELMAN 1/2" Drive Aqua 140 ft-lb Torque Extension (50094A)
- STEELMAN 1/4" Drive 3" Long Extension Bar (78149)
- STEELMAN 1/2" Drive White 120 ft-lb Torque Extension (50093A)
- STEELMAN 1/2" Drive Yellow 65 ft-lb Torque Extension (50092A)
- CRAFTSMAN Socket Extension 3/8" Dr, 15 1/2 in L, 4 Pieces, Full Polish Chrome (CMMT43282)
- Steelman Socket Extensions