Shop All Sockets
Steelman
3/8-Inch Drive x 5/8-Inch Swivel Spark Plug Socket
Mfr # 95823
Zoro # G702576541
product price: $11.99
/ea
$11.99
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
Don’t settle for anything less than the high-quality performance of STEELMAN. Featuring an innovative swivel-head design, this socket allows you to access spark plugs in hard-to-reach places. Constructed of durable steel with a rust-resistant coating, it was built to withstand rigorous use. It also features a hex design that drives the side of the fastener, not the corner, to help avoid edge breakage.
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
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15920)
- TENRYU SILENCER SAW BLD 10""X50T (SL-25550TC)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- STEELMAN 19mm Sleeved Socket (Gold) (95615-02)
- STEELMAN 22mm Nylon Sleeved Socket (Green) (95632)
- STEELMAN 2-5/8" 6-Point Locknut Socket, 3/4" Drive (60266-22)
- STEELMAN 3/8-Inch Drive x 5/8-Inch Spark Plug Socket (95821)
- STEELMAN 6-Spline 45/64" Locking Lug Nut Socket (78540)
- STEELMAN 3/8-Inch Drive x 13/16-Inch Spark Plug Socket (95822)
- KO-KEN Socket TORX E28 60mm 3/4 Sq. Drive (16425-E28)
- Steelman Sockets