Shop All Sockets
Steelman
3/8-Inch Drive x 13/16-Inch Spark Plug Socket
Mfr # 95822
Zoro # G602577754
original price:
$2.43
9% off
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Make dealing with delicate and easily broken spark plugs in cars, trucks, lawnmowers and more a little bit easier with the STEELMAN 95822 3/8-Inch Drive x 13/16-Inch Spark Plug Socket. Made from heat-treated chrome vanadium steel, this specially designed deep socket fits any 3/8-inch drive ratchet, adapter, or extension to reach into engines and access spark plugs. The socket's 6-point design grips the sides of the plug's hex and not the corners to reduce wear and the chances of rounding off or breaking the spark plug. To make installation and removal easier, particularly on deep set or recessed spark plugs, a rubber retainer ring inside the socket gently grips onto plug's insulated ceramic neck to provide a secure hold. For ease of cleaning, the socket has an attractive high polish chrome finish that wipes clean of oil, dirt, and grime easily and also provides increased rust and corrosion resistance. Hard stamped size callouts on the side of the tool are easy to read and won't fade away or rub off from rigorous use. To prevent causing cracking and other damage to spark plugs during installation, only use hand driven tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- GUARDAIR Air Gun Body Casting, 10 In. L, Metallic (75LJX03)
- KRAFT TOOL Outside Step Tool w/Pro, 8" x 4" 1/2"R (CF178PF)
- STEELMAN 3-3/4" 6-Point Locknut Socket, 3/4" Drive (60268-26)
- STEELMAN 17mm Sleeved Socket (Blue) (95615-01)
- STEELMAN 5-1/4" 6-Point Locknut Socket, 3/4" Drive (60273-39)
- STEELMAN 1/4" Drive x 10mm Deep 6-Point Metric Single Socket (78421)
- STEELMAN 4" 6-Point Locknut Socket, 3/4" Drive (60260-14)
- STEELMAN 3/8-Inch Drive x 13/16-Inch Swivel Spark Plug Socket (95824)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (44907)
- Steelman Sockets