Shop All Push On Hose Fittings
Steelman
3/8" ID Reusable Barbed Brass Pneumatic Hose Fitting
Mfr # RF0604-IND
Zoro # G201768805
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # RF0604-IND
- Zoro # G201768805
- UPC # 99198118710
- Country of Origin India
- Category Push On Hose Fittings
Description
Don't put up with cracked and leaking factory-fitted air line fittings and save yourself the cost of replacing an entire hose just because the fittings are leaking. Remove the cracked section of line and replace those leaking fittings and get your pneumatic power tools back to full power with the STEELMAN RF0604-IND . This durable fitting is made from solid brass which is naturally corrosion resistant, making it ideal for use in compressed air lines. The two-piece design features both barbs for grip and a threaded outer compression sleeve to grip onto the end of a 3/8-inch inner diameter rubber or synthetic air line and create a tight seal with a 3/8-inch NPT male threaded fitting on the end. In the event that the attached hose begins to crack or fail near the fitting, simply remove the fitting, cut off the cracked portion of the hose, and reattach the fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170068, Pressure Line, 10 micron (ZX-P170068)
- BESTORQ Dixie Chopper 2744 SILVER EAGLE (Eng to Deck 44" 2008-13) Zero Turn Mower Replacement Belt, B92LG (B92LG)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E693)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.55 inch OD (1VP68x7/8)
- STEELMAN 3/8" Male to 1/4" Male NPT Brass Reducer Fitting for Pneumatic Hoses (75075-IND)
- MILTON Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50 (1702-4BK)
- TECHNIFIT Fitting, Flow Control, Metal Body, 1/4" Female NPT (NSFF02)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-02AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2LF06-M5A)
- ZORO SELECT Fitting, Boss Style (3LZ76)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFT2)
- Steelman Hose Fittings