Shop All Sockets
Steelman
3/8" Drive x 10mm Shallow 6-Point Metric Single Socket
Mfr # 78193
Zoro # G501768499
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
If you need a socket you can depend on, be sure to find a home in your tool box for the STEELMAN PRO 78193 3/8-Inch Drive x 10mm Shallow 6-Point Metric Socket. Constructed of durable heavy-duty chrome vanadium steel, this socket has the strength required for high torque jobs and will fit onto any 3/8-inch drive ratchet, torque wrench, extension bar, or adapter. The socket features a rust and corrosion resistant high polish chrome finish that not only looks good but is easy to wipe clean of dirt, oil, and grime. The socket's 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of slippage or rounding the fastener. Easy to read size markings are laser etched onto the steel making it simple to identify the socket you need without the worry that the markings will wear away or rub off with use. Rated to meet or exceed ANSI / ASME performance requirements for hand tools, this socket can handle tough use, whether it is in professional garage fixing car engines or at home repairing furniture and appliances.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-1/4 in. Bi-Metal T-Shank Scroll Cut Jig Saw Blade 20 TPI 5 pk (DJT101AOF5)
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 24 (GG824-6)
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- STEELMAN 3" 6-Point Locknut Socket, 3/4" Drive (60256-06)
- STEELMAN 17mm Sleeved Socket (Blue) (95615-01)
- STEELMAN 3-1/2" 6-Point Locknut Socket, 3/4" Drive (60258-10)
- STEELMAN 4" 6-Point Locknut Socket, 3/4" Drive (60260-14)
- STEELMAN 2-5/8" 6-Point Locknut Socket, 3/4" Drive (60266-22)
- STEELMAN 12-Spline 11/16" Locking Lug Nut Socket (78550)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Socket - (4548)
- Steelman Sockets