Shop All Impact Socket Sets
This Product is Discontinued
Steelman
3/8" Drive Swivel Impact Socket Set, SAE, 10 pcs (Discontinued)
Mfr # 99044
Zoro # G9656790
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 10
- Length 16.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 99044
- Zoro # G9656790
- UPC # 099198990446
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Length | 16.3" |
Sizes Included | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 13/16", 3/4", 13/16", 7/8" |
Socket Size Range | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 13/16", 3/4", 13/16", 7/8" |
Width | 16.1" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 10 |
Item | Swivel Impact Socket Set |
Sockets Included | Yes |
System of Measurement | SAE |
Tether Capable | Not Tether Capable |
Features | Swivel impact sockets on 9" extensions provide the strength of impact sockets on a ball joint style swivel head extension that reaches 9" and won't bind like universal joint sockets. |
Ratchets Included | None |
Product Type | Ball Joint Impact Socket Set,3/8",9pcs. |
Description
The Steelman Pro 99044 3/8" Drive Swivel Impact Socket Set is a 10-piece set that comes with a wide range of sockets. It is suitable for use on impact tools and is built to provide you with the right tool for your project. This swivel impact socket set comes in SAE sizes, ranging from 5/16" to 7/8". Each socket has a hex size of 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 13/16", 3/4", 13/16" and 7/8". The sockets are made of high-quality steel that can withstand regular wear and tear. The system of measurement used by this set is SAE. If you need a reliable swivel impact socket set, then this Steelman Pro 99044 3/8" Drive Swivel Impact Socket Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.