Shop All Socket Adapters
Steelman
3/8" Drive (F) to 1/2" (M) Socket Adapter
Mfr # 78189
Zoro # G701768503
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 78189
- Zoro # G701768503
- UPC # 99198781891
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Description
Few things are as frustrating as having your favorite 3/8-inch drive ratchet but not being able to find the 3/8-inch drive socket you need. Instead of buying another socket, make better use of the entirety of your existing socket and hand ratchet collection with the STEELMAN PRO 78189 3/8-Inch (F) to 1/2-Inch (M) Adapter. This drive size adapter gives you greater flexibility with your current sockets and drive tools by letting you use a wider variety of sockets with your ratchet. With this handy accessory, the entire range of 1/2-inch sockets, extension bars, and accessories can be used with any 3/8-inch drive ratchet. So go ahead and use that 3/8-inch drive ratchet you like with that set of 1/2-inch drive sockets. Made from heavy-duty chrome vanadium steel, this adapter features a professional grade, high polish finish that helps protect against rust and corrosion and is easy to wipe clean of dirt, oil, and grime.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Wrench Torque No-Hub (03705)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #59 (44329)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 50 Pack (48-01-6182)
- EAZYPOWER 3/8" Drive Screwdriver, SAE, 1 pcs (80098)
- KO-KEN Adaptor 5/16 For 5/16H Bit 30mm 3/8 Sq. Drive (13140-5/16)
- KO-KEN Adaptor 1/2 Square 60mm Ball type 1/4 Hex Drive (135E-60B)
- BOJO TOOLS 5 PC Metric Wrench/Socket Insert Kit (WI-5MM-XNGL)
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Chrome (J5254)
- TEKTON Adapter Set, 3-Piece (1/4, 3/8, 1/2 in.) (SHA99010)
- PROTO 3/8", 1/2", 3/4" Drive Ratcheting Wrench Adapter Set, Metric, 4 pcs, Chrome (JHA4S)
- Steelman Socket Adapters