Shop All Socket Extensions
Steelman
3/8" Drive 1-1/2" Long Extension Bar
Mfr # 78181
Zoro # G301768620
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 78181
- Zoro # G301768620
- UPC # 99198781815
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Description
Few things are as aggravating as having to reach in after a nut or bolt and have it be just out of reach but the STEELMAN PRO 78181 3/8-Inch Drive 1-1/2-Inch Extension Bar can help. Made to be compatible with any 3/8-inch drive ratchet, torque wrench, adapter, or socket, this tool is made from high strength, heat-treated chrome vanadium steel for long lasting durability. A polished chrome plating provides rust and corrosion resistance in addition to being easy to wipe clean of dirt and grime. The shaft of the extension has a knurled texture to give a secure grip when used to hand start nuts and bolts. The drive end of the extension features a ball detent recess to hold it tightly onto ratchets, breaker bars, torque wrenches, and adapters. The tip of the bar has a spring loaded detent ball to allow it to clip into and securely hold to attached sockets or even other extension bars.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Replacement Blade, Snap Off, PK10 (COS091471)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-18 Ns SP (97304)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E279)
- STEELMAN 9-Piece Magnetic Extension Set, 1/4, 3/8, and 1/2" Drive (95330)
- STEELMAN 1/2" Drive Yellow 65 ft-lb Torque Extension (50092A)
- STEELMAN 1/4" Drive 10" Long Extension Bar (78151)
- STEELMAN 1/4" Drive 3" Long Extension Bar (78149)
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension (50090A)
- STEELMAN 1/2" Drive White 120 ft-lb Torque Extension (50093A)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (40193)
- Steelman Socket Extensions