Shop All Impact Sockets
Steelman
3/4" Drive x 27mm 6-Point Deep Impact Socket
Mfr # 79259
Zoro # G501764743
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 79259
- Zoro # G501764743
- UPC # 99198792590
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79259 3/4-Inch Drive 6-Point 27mm Deep Impact Socket is ideal for use in performing maintenance, repairs and service on large trucks and tractor trailers, farming equipment and tractors, oilfield and construction equipment, and mass transit vehicles. Made from drop forged and heat treated chromoly steel, this socket features a ball detent recess on the 3/4-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The 6-point shape grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener and the deep well design allows easy reach of nuts on extended threads and recessed bolts. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO A-320 Motor Shaft Arbor Small Type A Stamped Washer (A-320)
- VEGA Torx 25 Socket Bit x 3/4" - 1/4 Sq Dr (120T25SB)
- SOWA HIGH PERFORMANCE TAPS 10-24 UNC Orange Ring HSSE-V3 Spiral Point Taps (124933)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (40323)
- STEELMAN 3/4" Drive x 30mm 6-Point Impact Socket (79251)
- STEELMAN 3/4" Drive x 1-7/16" 6-Point Deep Impact Socket (79271)
- STEELMAN 1" Drive x 50mm 6-Point Impact Socket (79314)
- STEELMAN 1/2" Drive 6-Point 19mm x 21mm Impact Flip Socket (60229)
- STEELMAN 1" Drive x 7/8" 6-Point Impact Socket (79336)
- STEELMAN 3/4" Drive x 1-1/4" 6-Point Deep Impact Socket (79268)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- Steelman Sockets & Ratchets