Shop All Impact Sockets
Steelman
3/4" Drive x 13/16" 4-Point Square Budd Impact Socket
Mfr # 79343
Zoro # G401764669
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 79343
- Zoro # G401764669
- UPC # 99198793436
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Every mechanic knows that having the right tools on hand can make your life easier when working on heavy-duty vehicle wheels. The STEELMAN PRO 79343 is designed specifically to help in the removal of the threaded, square end studs used in Budd style heavy-duty truck wheels. Made from drop forged and heat treated chromoly steel, this sockets feature a ball detent recess on the 3/4-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Head Size 1/2 in. (05073283001)
- CRESCENT 18" Aluminum K9 Jaw Pipe Wrench (CAPW18)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84727)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- STEELMAN 1" Drive x 1-1/2" 6-Point Impact Socket (79300)
- STEELMAN 1" Drive x 1-1/2" 6-Point Deep Impact Socket (79388)
- STEELMAN 3/4" Drive x 27mm 6-Point Deep Impact Socket (79259)
- STEELMAN 1/2in. Drive 3/4in. Nylon Sleeved Impact Socket (Green) (95615-05)
- STEELMAN 1" Drive Budd Wheel 35mm 6-Point Hex and 17mm 4-Point Square Combo Impact Socket (79321)
- STEELMAN 1" Drive x 7/8" 6-Point Impact Socket (79336)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 9/16" Deep Length, Impact Socket (D007518)
- Steelman Impact Sockets