Shop All Impact Sockets
Steelman
3/4" Drive x 1-3/8" 6-Point Impact Socket
Mfr # 79243
Zoro # G301764769
product price: $11.95
/ea
$11.95
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
- Brand Steelman
- MFR # 79243
- Zoro # G301764769
- UPC # 99198792439
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79243 3/4-Inch Drive 6-Point 1-3/8-Inch Impact Socket is ideal for use in performing maintenance, repairs and service on large trucks and tractor trailers, farming equipment and tractors, oilfield and construction equipment, and mass transit vehicles. Made from drop forged and heat treated chromoly steel, this socket features a ball detent recess on the 3/4-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.
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
- STARRETT Diamond Grit Hole Saw, 4-1/2 in, 114mm (KD0412-N)
- JOHNSON LEVEL & TOOL Pocket Level, 5 In (500)
- MILWAUKEE TOOL 6 in 10 TPI SAWZALL Blades , 5 Pack (48-00-5092)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713LTM)
- STEELMAN 3/4" Drive x 26mm 6-Point Impact Socket (79274)
- STEELMAN 3/4" Drive x 1-1/8" 6-Point Deep Impact Socket (79267)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall Impact Flip Socket, 19mm x 21mm (99561)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Thin Wall Deep Impact Socket (79347)
- STEELMAN 1" Drive x 27mm 6-Point Deep Impact Socket (79289)
- STEELMAN 3/4" Drive x 1-3/16" 6-Point Deep Impact Socket (79286)
- POWERBUILT 1/2" Drive 21Mm Thin Wall Color Lug Nut Skt (941041)
- Steelman Sockets & Ratchets