Shop All Impact Sockets
Steelman
3/4" Drive x 1-1/16" 6-Point Thin Wall Deep Impact Socket
Mfr # 79347
Zoro # G101764785
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 79347
- Zoro # G101764785
- UPC # 99198793474
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79347 is ideal for use in performing maintenance, repairs and service on large trucks and tractor trailers, farming equipment and tractors, oilfield and construction equipment, and mass transit vehicles. Made from drop forged and heat treated chromoly steel, this socket features a ball detent recess on the 3/4-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The 6-point shape grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener and the thin walled, deep well design allows easy reach of nuts on extended threads and recessed bolts even when they are in tight areas, too narrow for regular sockets. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Switch Unit Td020 Reg, 638470 9 (638470-9)
- VITREX Grout Seal Bottle (10279)
- EAZYPOWER Tri-Wing Screwdriver #2 Round (35675)
- INGERSOLL-RAND 9 Piece Screwdriver Set (752059X)
- STEELMAN 1" Drive x 13/16" 4-Point Square Budd Impact Socket (79333)
- STEELMAN 1" Drive x 1-1/2" 6-Point Deep Impact Socket (79388)
- STEELMAN 1" Drive x 1" 6-Point Impact Socket (79296)
- STEELMAN 3/4" Drive x 1-3/16" 6-Point Deep Impact Socket (79286)
- STEELMAN 3/4" Drive x 26mm 6-Point Impact Socket (79274)
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79330)
- CAPRI TOOLS 7mm Deep Impact Socket, 14 Drive, 6Point, Metric (CP51207)
- Steelman Impact Sockets