Shop All Impact Socket Adapters
Steelman
3/4" Drive (F) to 1/2" Drive (M) Friction Ball Reducer Adapter
Mfr # 79363
Zoro # G001768425
original price:
$17.85
9% off
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 79363
- Zoro # G001768425
- UPC # 99198793634
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Description
Few things are as frustrating as having your favorite ratchet but not being able to find the socket you need that is the same drive size. Don't buy another socket or ratchet, just use the STEELMAN PRO 79363 3/4-Inch to 1/2-Inch Drive Friction Ball Reducer Adapter to make better use of the entirety of your existing socket and ratchet collection. This impact grade adapter gives you greater flexibility with your current sockets and drive tools by letting you use 1/2-inch drive sockets with your heavy-duty 3/4-inch drive ratchet. Made from heat-treated chromoly alloy steel this tool features a professional grade, black phosphate protective coating that provides increased rust and corrosion resistance while also being easy to wipe clean of grease, oil, and other grime. The 1/2-inch male drive end has a built-in friction detent ball that clips into the recess inside sockets to hold them securely to the adapter until the job is done. Similarly the 3/4-inch female base of the adapter has its own detent recess to keep it firmly in place on ratchets and impact wrenches during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Striking Wrench, 70mm (133 70)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- CAPRI TOOLS 13 mm 12-Point Combination Wrench (1-1313)
- PORTER-CABLE 5" Random Orbit Sander (382)
- STEELMAN 1" Drive (F) to 3/4" Drive Friction Ball Reducer Adapter (79364)
- WILLIAMS 3/4" Drive Adapter SAE (6-7)
- PROTO PROTO Impact Socket Adapter, 3/4 in Input Drive Size, 1/2 in Output Drive Size, Square, Black Oxide (J7653)
- URREA Metal ball impact adapter 1"Fx3/4"M (7656B)
- MILWAUKEE TOOL SHOCKWAVE Impact Hex Shank Socket Adapter Set, 1/4 in Drive, Black Oxide, 3-Piece (48-32-5033)
- CRESCENT 1/2" Drive 1/2" F x 3/8" M Impact Adapter (CIMSA2N)
- PROTO 7/16" Drive Extension (J7111)
- Steelman Impact Socket Adapters