Shop All Impact Sockets
Steelman
3/4" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket
Mfr # 79330
Zoro # G501764729
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 79330
- Zoro # G501764729
- UPC # 99198793306
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79330 3/4-Inch Drive Budd Wheel 41mm 6-Point Hex x 21mm 4-Point Square Combo Impact Socket is specially designed to help speed up wheel servicing on large trucks, tractor trailers, buses, and other vehicles using Budd Wheels. The combination 6-point hex and recessed 4-point square socket performs double duty, fitting both lug nuts and studs, removing the necessity of changing sockets halfway through the job. Made from drop forged and heat treated chromoly steel, this socket features a ball detent recess on the 3/4-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000015B)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-11UNC (342662)
- TEKTON 21 mm Combination Wrench (18292)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- STEELMAN 1" Drive Budd Wheel 38mm 6-Point Hex and 20mm 4-Point Square Combo Impact Socket (79323)
- STEELMAN 3/4" Drive x 1-3/8" 6-Point Impact Socket (79243)
- STEELMAN 3/4" Drive x 27mm 6-Point Deep Impact Socket (79259)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Impact Socket (79239)
- STEELMAN 3/4" Drive x 1-1/2" 6-Point Deep Impact Socket (79272)
- STEELMAN 1" Drive x 30mm 6-Point Impact Socket (79307)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4912)
- Steelman Sockets & Ratchets