Shop All Socket Adapters
Steelman
3-Piece Locking Universal Swivel Joint Chrome Adapter Set
Mfr # 95332
Zoro # G701768909
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 95332
- Zoro # G701768909
- UPC # 99198953328
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Description
When you need to get to nuts and fasteners in confined and restricted spaces or at awkward angles, look no further than the STEELMAN 95332 . This pack of 3 adapters includes 1/4-inch drive, 3/8-inch drive, and 1/2-inch drive sizes for use with most sizes of ratchets, torque wrenches, and other accessories. This adapter set has a unique 2-in-1 design that allows each drive adapter to function as both an extension bar and as a swivel adapter. Made from durable chrome vanadium steel, these adapters have a knurled aluminum slide sleeve to convert them between their two operation modes . The swivel feature allows true 360-degree rotational access fasteners in hard-to-reach areas. As an extension bar, the 1/4-inch drive adapter adds an additional 2.25-inches of reach, the 3/8-inch drive adapter adds an even 3-inches of reach, and the 1/2-inch drive adapter adds 3.625-inches of additional reach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 3/8 in, SAE (SIB22210)
- POWERBUILT 1/4" Drive (M) X 3/8" (F) Adapter (640505)
- STEELMAN 3/8" Drive (F) to 1/2" (M) Socket Adapter (78189)
- PROTO Proto J5260 3/8" Drive Extension 3" (J5260)
- TENG TOOLS M120030-C 1/2" Drive Universal Joint (M120030-C)
- GREY PNEUMATIC SKT 2-1/2" F X 1-1/2" M ADAPTER W/ PIN H (GP7008A)
- KO-KEN Universal Joint 50mm 3/8 Sq. Drive (3770)
- URREA 3/8" female drive to 1/2" male socket adapter (5253)
- BOJO TOOLS 3 PC Metric Wrench/Socket Insert Kit (WI-3MM-XNGL)
- Steelman Sockets & Ratchets