Shop All Hex Key Sets
Steelman
3-Piece Folding Hex Key Set; Includes 9-Standard (SAE")/8-Metric (MM), and 8-Torx (T) Sizes
Mfr # 41928
Zoro # G701768978
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 41928
- Zoro # G701768978
- UPC # 99198419282
- Country of Origin China
- Category Hex Key Sets
Description
These Steelman Folding Hex Key Wrenches feature a total of 25 of the most common standard, metric, and torx sizes used to remove and install socket/allen and torx/star headed fasteners on all of your home, automotive and hobby projects. Each key is built and folds into a handy, contoured case so you can carry the whole set in the palm of your hand! These sturdy wrenches are made of high strength, heat-treated chrome vanadium steel which is then coated with a protective black oxide finish. The rounded cases have a rubberized grip for comfort and are color-coded, red for standard, black for metric, and grey for torx making it easy to see at a glance which set is which and get the one you need. Each wrench features a chamfered end, allowing it to slide effortlessly into the fastener. Each size is clearly printed on the case, and for all but the smallest sizes stamped into the wrench itself, making it easy to select the correct wrench for the job at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror Kit, Telescoping, 2 PC (1VUB6)
- STEELMAN Diamond Tipped Low Profile PH1 Phillips Screwdriver (78949)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.75"L, Steel (GN8C----B7-L-21)
- PHASE II Hardness Tester Stands/Rockwell Hardness Tester Stand/Bench Hardness Tester Stand (900388-STAND)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Metric (MM) (41937)
- STEELMAN 26-Piece Long Arm Ball End Hex Key Wrench Set, Inch/Metric (SAE/MM) (41938)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Inch (SAE) (41936)
- STEELMAN 9-Piece Folding Hex Key Set, Standard (SAE") (41929)
- STEELMAN 8-Piece Folding Hex Key Set, Metric (MM) (41930)
- STEELMAN 26-Piece Long Arm Hex Key Wrench Set, Inch/Metric (SAE/MM) (41935)
- GEARWRENCH 13PC SAE BALL END HEX KEY SET (KDT83524)
- Steelman Hex Key Sets