Shop All Quick Connect Fittings
Steelman
3-In-1 Universal Quick Disconnect Coupler
Mfr # 75076-IND
Zoro # G301768446
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 75076-IND
- Zoro # G301768446
- UPC # 99198118499
- Country of Origin China
- Category Quick Connect Fittings
Description
The STEELMAN 75076-IND is the answer to the workshop or garage that uses an assortment of various quarter-inch plug fitting types on its air tools. Interchangeable between MP, AP, and TP series plugs it can be fitted to any standard quarter-inch air hose that has an NPT male threading.The sturdy brass construction is zinc-plated for enhanced durability and is designed to operate under pressures of up to 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEREX Pressure Switch, 70-90 psi (CW207548AV)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H (UCP206-17)
- BAILEY Mast Guide Bearings: MG305-2RS-1 Bearing No., 25 MM (0.98 in.) I.D., 3 in. O.D., 1 in. Width (150388)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- STEELMAN Industrial Style Steel Quick Disconnect Plug with 1/4" NPTM Threads, 10-Pack (99480)
- STEELMAN 1/4" Plated Steel Quick Disconnect Plug with 1/4" Female NPT Threads (14F14T-IND)
- STEELMAN 1/4" Plated Brass 3-In-1 Universal Quick Disconnect Coupler with 1/4" Male NPT Threads (UQC14M-IND)
- STEELMAN 1/4" Plated Steel Automotive Quick Disconnect Plug with 1/4" Male NPT Threads (CP1-IND)
- STEELMAN 20-Piece 1/4" NPT Solid Brass Coupler and Steel Plug Pack (99473-B)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2607)
- Steelman Quick Connect Fittings