Shop All Air Cut-Off Tools
Steelman
3'' Air Cut-Off Tool with Metal Guard, Polished Chrome
Mfr # 61224
Zoro # G811430697
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 61224
- Zoro # G811430697
- UPC # 99198612249
- Country of Origin Taiwan, Province of China
- Category Air Cut-Off Tools
Description
The STEELMAN 61224 3-Inch Air Cut-Off Tool is a robust and efficient device that offers impressive performance. Crafted from durable aluminum, iron, and bakelite, this tool promises longevity and high-level performance with a polished chrome finish. It operates at a high speed of 20,000 RPM powered by 0.5 horsepower, efficiently accommodating 3-Inch discs. With a 90 PSI working pressure and 4 CFM air consumption, it delivers consistent power for cutting or sanding tasks. It features a variable trigger for speed adjustment, offering maximum control during operations. The tool comes equipped with a safety guard, ensuring your protection while working. This pneumatic cut-off tool is 7.5 inches in length and weighs only 1.7 pounds, making it lightweight and comfortable for extended use. It includes a 1/4-Inch plug, an industrial 3-Inch cut off wheel, a collet wrench, and a hex key. Please note that while this tool does not have vibration reduction or a quick-change mechanism, it more than compensates with its power and speed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Phillips/Slotted Bit Socket Set, SAE, Metric, 8 pcs (SHB90104)
- STARRETT Angle Gage (466)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.4A51X40)
- OEMTOOLS 30 mm Jumbo Combination Wrench (22128)
- STEELMAN 3" Cut-Off Tool with Metal Guard (1526A)
- INGERSOLL-RAND Air Cut Off Tool, Ind Duty, 20k rpm, 25 cfm (G1A200RH63)
- INGERSOLL-RAND Straight Air Die Grinder, 0.5 HP (409)
- JET JAT-483, 1 Hp Indust 4" Ext Cut Offtool (JAT-483)
- SUNEX CUT-OFF TOOL 3" QUIET REV. (SUSX6210)
- EXAIR Super Ion Air Knife, GEN4, 12" (112012)
- SUNEX ® Tools 3 in. Reversible Cut-Off Tool (SX6210)
- Steelman Air Cut-Off Tools