Shop All Sockets
Steelman
3-3/4" 8-Point Locknut Socket, 3/4" Drive
Mfr # 60284-25
Zoro # G001768791
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Here to help take the strain out of the arduous task of removing and installing wheel bearing nuts and other large industrial bolts and fasteners is the STEELMAN 60284-25 3-3/4-Inch 8-Point Locknut Socket. Designed in 8-point style, this socket grips the sides of fasteners instead of the corners to reduce the chance of premature fastener wear and rounding. Made of high strength carbon steel for long lasting durability, this tool has an industrial strength black powder coat that won't easily chip off or fade. Easy to read size callouts and markings are laser etched into the steel and won't rub off. Socket works with any hand operated 3/4-inch drive ratchet, extension, adapter, or torque wrench. This tool is not intended for use with power or impact wrenches / tools, so MANUAL use only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 6mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9032)
- WESTWARD 6 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (1UKL1)
- TORO 39726 35 in. 2-Cycle 52 cc Auger Drill Bits (58630)
- CRESCENT Shockforce Tp Measr 25' (L1125B)
- STEELMAN 4-3/8" 8-Point Locknut Socket, 3/4" Drive (60281-17)
- STEELMAN 3/8-Inch Drive x 5/8-Inch Spark Plug Socket (95821)
- STEELMAN 3/8-Inch Drive x 5/8-Inch Swivel Spark Plug Socket (95823)
- STEELMAN 2-1/2" 6-Point Locknut Socket, 3/4" Drive (60265-21)
- STEELMAN 3/8" Drive x 10mm Shallow 6-Point Metric Single Socket (78193)
- STEELMAN 3/8-Inch Drive x 13/16-Inch Swivel Spark Plug Socket (95824)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- Steelman Sockets & Ratchets