Shop All Pipe & Tubing Cutters
Steelman
2Inch Pipe and Tube Cutter
Mfr # 42569
Zoro # G407467502
product price: $8.99
/ea
$8.99
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
- Brand Steelman
- MFR # 42569
- Zoro # G407467502
- UPC # 99198425696
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Cut through PVC irrigation pipe, rubber water lines and other kinds of plastic tubing quickly and easily with the STEELMAN 42569 2Inch Pipe and Tube Cutter This handy diecast steel bodied cutter comes with a durable stainless steel blade that is easy to sharpen when dulled A spring builtinto the handle helps the blade reset back to open after a cut to be ready for the next one and take some of the strain off your hand for easier singlehanded use When the cutting is over, a locking latch on the handle keeps the cutter closed for safe storage and transportation Designed to be used to cut PVC, PEX, PP, and rubber pipe and tubing of up to 2inches in outer diameter cuts best with one hand when used on materials under 158inch in OD
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
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-16-16-SS)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (884-020C)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type M (MH06002)
- KOHLER San Souci 1-Pc 1.28 Gpf Toilet, H. C. (5172-HC-0)
- STEELMAN 212Inch Multipurpose Pipe and Tube Feed Cutter (42568)
- STEELMAN 212Inch Jaw Ratcheting PVC and Plastic Pipe Cutters (42565)
- STEELMAN 158Inch Jaw Ratcheting PVC and Plastic Pipe Cutters (42566)
- KENYON Pipe/Hose Cutter, 1/8"13/8" Capacity (41434GRA)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- RIDGID Hinged Steel Pipe Cutter (466-S)
- RIDGID Foam Core Cutter, ABS, PVC, 13-1/2 In. L (FC-150)
- Steelman Plumbing Tools