Shop All Mini and Specialty Flashlights
Steelman
2AA LED Pen Light
Mfr # 95863
Zoro # G5582967
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AA
- Flashlight Grouping Type Penlight
- Number of Batteries 2
- Lumens Range 50 to 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 95863
- Zoro # G5582967
- UPC # 099198958637
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.0" |
Details
Lamp Type | Led |
Flashlight Grouping Type | Penlight |
Number of Batteries | 2 |
Lumens Range | 50 to 95 |
Lumens | 95/50 |
Rechargeable | No |
Flashlight Body Material | Aluminum |
Maximum Lumens Output | 95 |
Item | LED Pen Light,2AA Batteries |
Description
LED Pen Light,2AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Mounting Bracket, Female, Brass (P-MB-5-ABZ)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- ILC Replacement for Philips 45par16/hal/sp10 replacement light bulb lamp (45PAR16/HAL/SP10 PHILIPS)
- MOONRAYS Floodlight Spike/Wll Outdr 1Lt (0430)
- STEELMAN 2AAA 12" Flexible Neck 10-Lumen LED Pen Light with Pocket Clip (95887)
- STEELMAN 18-Inch Flexible Lighted Inspection Tool (05180A)
- STEELMAN 2AAA LED 70 Lumen Pen Light with Pocket Clip (95874)
- STEELMAN Hybrid LED Rechargeable Inspection Wand and Flashlight (60809)
- STEELMAN 16-Inch Bend-A-Light Pro (10150A)
- STEELMAN 24-Inch LED Pro Aluminum Bend-A-Light (96285)
- LEDLENSER Ledlenser P4R Core, 200 Lumens (880514)
- Steelman Mini and Specialty Flashlights