Shop All Oil Filter Wrenches & Crushers
Steelman
29mm Low Profile 3/8" Drive Oil Filter Socket
Mfr # 42277
Zoro # G701768473
product price: $10.65
/ea
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 42277
- Zoro # G701768473
- UPC # 99198422770
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Description
The STEELMAN 42777 Set is designed to help remove the caps on canister type oil and fuel filters used on a variety of vehicle makes and models. Made from durable chrome-vanadium steel, this compact socket is 1.5-inches high making it ideal for engine compartments with little room to maneuver larger sockets. Designed to fit any 3/8-inch drive ratchet or wrench, this tool is not intended for impact use as the additional strain can damage canister caps. The 6-point socket design focuses rotational torque on the sides of fasteners and not on the corners to prevent rounding and damage to filter caps. The socket has a black phosphate protective coating to protect it against rust and corrosion. This socket will fit oil and fuel filters used in Dodge Cummins and other manufacturers and vehicle models that use 29mm filter caps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Straight Restrictor, Male NPT X Female NPSM Swivel Adapter 3.75" x4" x2" (A-43D57)
- MASTERCOOL COUPLER high side R134A ECONOMY (ME66434-R)
- WIX FILTERS Spin-On Style, Synthetic Wire Backed Media, With Anti Drain Back Valve, With 8-11 PSI Bypass Valve (51348XP)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- STEELMAN 36mm Low Profile Oil Filter Socket for Audi, Ford, BMW, and Others, 3/8-Inch Drive (95650)
- STEELMAN Oil Filter Cap Wrench 64mm x 14 Flute (96663)
- STEELMAN 24mm Low Profile 3/8" Drive Oil Filter Socket (42276)
- STEELMAN Diesel Fuel Filter Wrench for use with PACCAR Fuel Filters, Black and Red (61249)
- STEELMAN 6'' Diesel Fuel Filter Wrench for use with Davco Fuel Filters, Black and Red (61246)
- STEELMAN Oil Filter Wrench Pliers, Large (06115)
- K-TOOL INTERNATIONAL Master Oil Filter Wrench Set, 17 pcs. (KTI73635)
- Steelman Oil Filter Wrenches & Crushers