Shop All Oil Filter Wrenches & Crushers
Steelman
27mm Low Profile Oil Filter Socket for Mercedes-Benz A-Class and Others, 3/8-Inch Drive
Mfr # 95646
Zoro # G402577770
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 95646
- Zoro # G402577770
- UPC # 99198956466
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Description
The STEELMAN 95646 27mm Low Profile Oil Filter Socket is designed to help remove the caps on canister type filters used on a variety of vehicle makes and models. This handy tool is compatible with the following vehicles: Mercedes-Benz A-Class, Renault, Nissan 1.5/1.9/2.2/2.5 DCi, Ford TDCi, Dodge Ram EcoDiesel (2015+), Fiat (2013+), Mini Cooper & Clubman (2007-2015), 5 and 7 Series BMW Diesel (2014+), Hyundai (2007-2013), and Kia (2007+) engines. Made from durable chrome vanadium steel it can easily withstand the torque of heavy use on regular hex head bolts and fasteners in addition to filter caps. Usable with any 3/8-inch drive sized wrench or ratchet it can also be used on canister style fuel filter caps that use a similar 32mm hex head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Abs Cable 1/8, 2/10, 4/12 Ga X 100' (050037)
- OTC Drain Plug Pro Tool (5911A)
- FISHER Gasket Union (6126-5000)
- SEACHOICE Chrome Plated Brass Clam Shell Ventilator - 2" x 2-3/32" x 19/32" (16131)
- STEELMAN 32mm Low Profile Oil Filter Socket, 3/8-Inch Drive (95651)
- STEELMAN 36mm Low Profile Oil Filter Socket for Audi, Ford, BMW, and Others, 3/8-Inch Drive (95650)
- STEELMAN Oil Filter Cap Wrench 64mm x 14 Flute (96663)
- STEELMAN 6'' Diesel Fuel Filter Wrench for use with Davco Fuel Filters, Black and Red (61246)
- STEELMAN 29mm Low Profile 3/8" Drive Oil Filter Socket (42277)
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 4-Cylinder Engines (64.5mm x 14 Flute) (99461)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8 in. to 4-1/2 in. (KDS2320W)
- Steelman Service & Shop Tools