Shop All Hex Key Sets
Steelman
26-Piece Long Arm Ball End Hex Key Wrench Set, Inch/Metric (SAE/MM)
Mfr # 41938
Zoro # G901768808
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 41938
- Zoro # G901768808
- UPC # 99198419381
- Country of Origin China
- Category Hex Key Sets
Description
The Steelman Ball End Hex Key Wrench Combo Set features 26 of the most common metric and standard sizes used to remove and install socket/allen headed fasteners on all of your home, automotive, and hobby projects. These wrenches are made with high-strength, heat-treated chrome vanadium steel which is then coated with a protective black oxide finish. Each wrench has a specially machined, ball-shaped end to make it easier to insert the tool into hex cap screws, bolts, and fasteners in confined areas and their extended length driver shafts make it easy to reach into hard-to-access spaces. Their double-ended design allows you to choose between long reach and high torque for the job at hand. The hinged storage cases are color-coded and clearly labeled, making it easy to decide which type, metric or standard, and size of wrench you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Open ended insert tool Size 36 mm Size of mount 22x28 mm (58211036)
- WIHA Adjustable TorqueVario 15-80 In/oz. (28501)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 3" (PT09560K)
- DYNAMIC Tools 3/8"Dr Metric 18mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008768)
- STEELMAN 8-Piece Folding Hex Key Set, Metric (MM) (41930)
- STEELMAN 3-Piece Folding Hex Key Set; Includes 9-Standard (SAE")/8-Metric (MM), and 8-Torx (T) Sizes (41928)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Inch (SAE) (41936)
- STEELMAN 26-Piece Long Arm Hex Key Wrench Set, Inch/Metric (SAE/MM) (41935)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Metric (MM) (41937)
- STEELMAN 9-Piece Folding Hex Key Set, Standard (SAE") (41929)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- Steelman Wrenches