Steelman

25-Foot x 3/8" ID Rubber Air Hose with 1/4" NPT Brass Fittings


product price: $22.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring maximum power to your pneumatic tools with the STEELMAN 60394 25-Foot 3/8-Inch ID Rubber Air Hose with 1/4-Inch NPT Brass Fittings. Made of premium, polyester fiber-reinforced rubber, this hose resists kinking and has excellent abrasion resistance making it perfect for use in workshops and garages with concrete floors. The hose's rubber construction is also resistant to damage caused by most shop chemicals and features an oil-resistant core tube that meets RMA class C oil resistance standards. The ozone resistant hose is also able to remain flexible in extreme operating temperatures ranging from -40F to 180F. Rated for a working pressure of up to 300 PSI (1200 PSI burst pressure), this hose can easily handle normal pneumatic shop tool pressures without fear of unexpected ruptures. The pre-attached brass fittings have 1/4-inch NPT male threads for easy attachment to additional hoses, adapters, and connectors.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.