Shop All Coiled Air Hoses
Steelman
25-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass and Quick Connect Fittings
Mfr # 50041-WMQ-IND
Zoro # G201768508
product price: $40.55
/ea
$40.55
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
- Brand Steelman
- MFR # 50041-WMQ-IND
- Zoro # G201768508
- UPC # 99198118659
- Country of Origin India
- Category Coiled Air Hoses
Description
Get power to your pneumatic tools anywhere in your garage or workshop with the STEELMAN 50041-WMQ-IND 25-Foot Coiled 3/8-Inch ID Air Hose with Reuseable 1/4-Inch NPT Brass and Quick Connect Fittings. This compact, coiled hose is made from premium abrasion resistant polyurethane that easily outmatches rubber and nylon for wear resistance which comes in handy when working around unfinished or bare concrete floors. Highly kink resistant, the tubing also withstands twisting or crushing making it ideal for use in a range of situations from automotive shops to industrial work. The hose is 25% lighter than equivalent rubber hoses making it easier to handle with less effort and can withstand working compressed air pressures of up to 100 PSI. The reuseable brass fittings come pre-attached to the hose and easily connect to 1/4-inch NPT quick connects, adapters, and compressors. For added accessibility and utility a universal AMT style quick connect coupler comes attached at one end and an automotive T style quick connect plug on the other so you can get plugged in and powered up right out of the package.
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
- PIX Belt, B Kevlar, 5/8 x 52 in. OC (B49K)
- DAYTON Electric Vibrator, 3.00/1.50 A, 230/460VAC, 3 Phase (1DYL8)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JE, EPDM Rubber (4J)
- STEELMAN 25 ft. Coil Hose Disconnect Fittings (50041-IND)
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass Fittings (50043-WM-IND)
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass and Quick Connect Fittings (50043-WMQ-IND)
- STEELMAN Coil Hose, 3/8" x 25 ft. (50041-F-IND)
- STEELMAN Coil Hose, 3/8" x 15 ft. (50043-IND)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 50 feet Solid Fittings (HR74-050)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-R-RS2)
- Steelman Coiled Air Hoses