Shop All Mini and Specialty Flashlights
Steelman
24-Inch Lighted Inspection Tool
Mfr # 05240A
Zoro # G5766120
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size AA
- Flashlight Grouping Type Lighted Inspection Mirror
- Number of Batteries 2
- Length 18-1/4"
- Flashlight Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 05240A
- Zoro # G5766120
- UPC # 099198052403
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 18-1/4" |
Details
Flashlight Grouping Type | Lighted Inspection Mirror |
Number of Batteries | 2 |
Flashlight Grade | Industrial |
Flashlight Body Material | Polyethylene |
Item | Flex Inspector Light,24" |
Description
Flex Inspector Light,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC HALOGEN XENON G8 20W (BPXN20/G8)
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830fl replacement light bulb lamp (CMH70/PAR30L/830FL GE GENERAL ELECTRIC G.E)
- ILC Replacement for TCP 33127sp-27k replacement light bulb lamp (33127SP-27K TCP)
- SHAT-R-SHIELD 40 W, A15, Medium Screw (E26), PK2 (01132NM)
- STEELMAN 24-Inch LED Pro Aluminum Bend-A-Light (96285)
- STEELMAN Rechargeable 70 Lumen Black Pen Light (78609)
- STEELMAN 2AAA 12" Flexible Neck 10-Lumen LED Pen Light with Pocket Clip (95887)
- STEELMAN 42-Inch Lighted Inspection Tool (05420)
- STEELMAN 2AA LED Pen Light (95863)
- STEELMAN 18-Inch Flexible Lighted Inspection Tool (05180A)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73302)
- Steelman Mini and Specialty Flashlights