Shop All Mini and Specialty Flashlights
Steelman
24-Inch LED Pro Aluminum Bend-A-Light
Mfr # 96285
Zoro # G5766069
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AA
- Flashlight Grouping Type Bend-A-Light
- Number of Batteries 3
- Length 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 96285
- Zoro # G5766069
- UPC # 099198926858
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 21" |
Details
Lamp Type | Led |
Flashlight Grouping Type | Bend-A-Light |
Number of Batteries | 3 |
Item | Bend-A-Light,LED Bulb,24" |
Description
Bend-A-Light,LED Bulb,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- ILC Replacement for Halco 127032 replacement light bulb lamp (127032 HALCO)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- GE LAMPS GE LIGHTING 101 to 108 Watts, 2 Lamps, Electronic Ballast (GE259MAXP-N-ULTRA)
- STEELMAN 2AAA LED 70 Lumen Pen Light with Pocket Clip (95874)
- STEELMAN Rechargeable 70 Lumen Black Pen Light (78609)
- STEELMAN 11-Inch Mini Bend-A-Light Pro (16102)
- STEELMAN 42-Inch Lighted Inspection Tool (05420)
- STEELMAN 2AAA 12" Flexible Neck 10-Lumen LED Pen Light with Pocket Clip (95887)
- STEELMAN Hybrid LED Rechargeable Inspection Wand and Flashlight (60809)
- NITE IZE Rechargeable LED Glow Stick (RGSR-07S-R3)
- Steelman Mini and Specialty Flashlights