Shop All Mini and Specialty Flashlights
This Product is Discontinued
Steelman
24-Inch Krypton Pro Bend-A-Light (Discontinued)
Mfr # 15150A
Zoro # G5766041
This Product is Discontinued
Key Features
- Lamp Type Krypton
- Flashlight Battery Size AA
- Flashlight Grouping Type Inspection Light
- Number of Batteries 3
- Rechargeable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 15150A
- Zoro # G5766041
- UPC # 099198151502
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 20" |
Details
Lamp Type | Krypton |
Flashlight Grouping Type | Inspection Light |
Number of Batteries | 3 |
Rechargeable | No |
Flashlight Grade | Industrial |
Item | Krypton Bend-A-Light Pro,24" |
Description
Krypton Bend-A-Light Pro,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.