Shop All Sockets
Steelman
2-1/2" 6-Point Locknut Socket, 3/4" Drive
Mfr # 60265-21
Zoro # G301768903
product price: $25.99
/ea
$25.99
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
Here to help take the strain out of the arduous task of removing and installing wheel bearing nuts and other large industrial bolts and fasteners is the STEELMAN 60265-21 2-1/2-Inch 6-Point Locknut Socket. Designed in 6-point style, this socket grips the sides of fasteners instead of the corners to reduce the chance of premature fastener wear and rounding. Made of high strength carbon steel for long lasting durability, this tool has an industrial strength black powder coat that won't easily chip off or fade. Easy to read size callouts and markings are laser etched into the steel and won't rub off. Socket works with any hand operated 3/4-inch drive ratchet, extension, adapter, or torque wrench. This tool is not intended for use with power or impact wrenches / tools, so MANUAL use only.
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
- PROSKIT Wire Stripper, Economy Self, adjusting (200-091)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- EKLIND 6 Piece SAE Fold-Up Hex Key Set, 25611 (25611)
- STEELMAN 4-7/8" 8-Point Locknut Socket, 3/4" Drive (60282-19)
- STEELMAN 3/8-Inch Drive x 5/8-Inch Spark Plug Socket (95821)
- STEELMAN 3" 6-Point Locknut Socket, 3/4" Drive (60256-06)
- STEELMAN 3-1/4" 8-Point Locknut Socket, 3/4" Drive (60278-09)
- STEELMAN 22mm Nylon Sleeved Socket (Green) (95632)
- STEELMAN 2-3/4" 6-Point Locknut Socket, 3/4" Drive (60267-23)
- PROTO 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (J5540HL)
- Steelman Sockets