Shop All Sockets
Steelman
19mm Sleeved Socket (Gold)
Mfr # 95615-02
Zoro # G201768928
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
When you've invested in new wheels the last thing you want is to scratch or damage them the first time you remove them. Protect your investment by using the right tool for the job, the STEELMAN 95615-02 is a 19mm Socket that has two polyethylene protective features as buffers between its durable chrome-moly steel construction and your wheels. An outer sleeve protects your wheels while an insert protects the faces of the lug nuts. At 85mm long this 6-point socket can reach lug nuts seated in the deep recesses found on some types of wheels. The anodized gold finish allows for easy identification as well as providing increased rust and corrosion resistance. Durable construction is impact rated and works with any 1/2-inch drive impact wrench or breaker bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/4 in 6 pt SAE Socket, 6 Points (J7324H)
- KLEIN TOOLS 8 in Slip Joint Plier, Tether Capable, 1.25 in Jaw (D511-8)
- PRO-GRADE TOOLS Pro-Grip Heavy Duty Utility Knife, Utility, General Purpose (82061)
- URREA 3/4" Drive 12-Point Short Impact Socket 1-1/2" (7524T)
- STEELMAN 12-Spline 11/16" Locking Lug Nut Socket (78550)
- STEELMAN 7-Spline Small Diameter Socket, 3/4" Inner Dia. (78546)
- STEELMAN 3-3/4" 6-Point Locknut Socket, 3/4" Drive (60268-26)
- STEELMAN 4-3/8" 8-Point Locknut Socket, 3/4" Drive (60281-17)
- STEELMAN 3/8-Inch Drive x 5/8-Inch Spark Plug Socket (95821)
- STEELMAN 3/8-Inch Drive x 13/16-Inch Swivel Spark Plug Socket (95824)
- URREA 1/2" Drive 12-Point Deep Socket 17MM (5317M)
- Steelman Sockets & Ratchets