Shop All Multi-purpose Air Hoses
Steelman
18" Rubber Air Hose with 1/4" PS and 3/8" -24 Brass Fittings
Mfr # 60035
Zoro # G001768623
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 60035
- Zoro # G001768623
- UPC # 99198600352
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Description
Replace a worn hose on an existing inflator gauge or assemble a custom gauge with the STEELMAN 60035 . The hose's rubber construction is resistant to damage caused by most shop chemicals in addition to physical wear and tear. Rated for a working pressure of up to 300 PSI (1200 PSI burst pressure), this hose can easily handle normal pneumatic shop air pressures without fear of unexpected ruptures. The pre-attached brass fittings are naturally corrosion resistant and have 1/4-inch PS male threads on one end to easily attach an air chuck and 3/8-inch -24 threads to connect to an inflator body on the other. Designed for use with STEELMAN inflator gauges part numbers 99059, 99061, and 99062.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B79 Wrapped V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (B79)
- SPEEDAIRE Repair Kits (22XJ89)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- BESTORQ SPA1600 V Belt, 1600 mm (62.4 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA1600)
- STEELMAN Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 3/8'' ID 6ft Rbr Whip Air Hose, Red W/ Brass Fittings (61264)
- STEELMAN 35-Foot Long Rubber 3/8" ID Air Hose with 3/8" NPT Brass Fittings (98461-IND)
- STEELMAN 30-Foot x 3/8" Rubber Air Hose with 1/4" Male NPT Brass Fittings (98215-IND)
- STEELMAN 25-Foot x 3/8" ID Rubber Air Hose with 1/4" NPT Brass Fittings (60394)
- STEELMAN 30-Foot Long Rubber 3/8" ID Air Hose with 3/8" NPT Brass Fittings (98459-IND)
- STEELMAN 25-Foot 3/8" ID Air Hose with Reusable 1/4" NPT Brass Fittings (50049-IND)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-50-11)
- Steelman Air Hoses