Shop All Mini and Specialty Flashlights
Steelman
18-Inch Flexible Lighted Inspection Tool
Mfr # 05180A
Zoro # G5766139
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size AA
- Flashlight Grouping Type Lighted Inspection Mirror
- Number of Batteries 2
- Rechargeable No
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 05180A
- Zoro # G5766139
- UPC # 099198005188
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 13" |
Details
Flashlight Grouping Type | Lighted Inspection Mirror |
Number of Batteries | 2 |
Rechargeable | No |
Item | Flex Inspector Light,18" |
Description
Flex Inspector Light,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS 423889 REPLACED BY (423889 REPLACED BY PHILIPS)
- SIGNIFY LED Lamp, 24 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F25/DIM 12V 10/1FB)
- ILC Replacement for BUHL QLV-1 (QLV-1 BUHL)
- ILC Replacement for Whelen Engineering W11631 replacement light bulb lamp (W11631 WHELEN ENGINEERING)
- STEELMAN 2AA LED Pen Light (95863)
- STEELMAN Hybrid LED Rechargeable Inspection Wand and Flashlight (60809)
- STEELMAN 42-Inch Lighted Inspection Tool (05420)
- STEELMAN 16-Inch Bend-A-Light Pro (10150A)
- STEELMAN 11-Inch Mini Bend-A-Light Pro (16102)
- STEELMAN 2AAA LED 70 Lumen Pen Light with Pocket Clip (95874)
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- Steelman Mini and Specialty Flashlights