Shop All Sockets
Steelman
17mm Sleeved Socket (Blue)
Mfr # 95615-01
Zoro # G501768963
product price: $11.75
/ea
$11.75
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
When you've invested in new wheels the last thing you want is to scratch or damage them the first time you remove them. Protect your investment by using the right tool for the job, the STEELMAN 95615-01 is a 17mm Socket that has two polyethylene protective features as buffers between its durable chrome-moly steel construction and your wheels. An outer sleeve protects your wheels while an insert protects the faces of the lug nuts. At 85mm long this 6-point socket can reach lug nuts seated in the deep recesses found on some types of wheels. The anodized blue finish allows for easy identification as well as providing increased rust and corrosion resistance. Durable construction is impact rated and works with any 1/2-inch drive impact wrench or breaker bar.
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
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- AMPG Ball Penetrator Hardness Testers, 1/16 (Z0790)
- VEGA Impact Socket Long Length, 1/2 Sq Dr 19mm (31903)
- HANSON Spiral Flute EX - 3 Screw Extractor 5/32" Carded (53403)
- STEELMAN 3/8-Inch Drive x 13/16-Inch Swivel Spark Plug Socket (95824)
- STEELMAN 2-1/2" 6-Point Locknut Socket, 3/4" Drive (60265-21)
- STEELMAN 12-Spline 13/16" Locking Lug Nut Socket (78551)
- STEELMAN 3" 6-Point Locknut Socket, 3/4" Drive (60256-06)
- STEELMAN 3-1/2" 6-Point Locknut Socket, 3/4" Drive (60258-10)
- STEELMAN 6-Spline 41/64" Locking Lug Nut Socket (78539)
- KLEIN TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (65713)
- Steelman Sockets & Ratchets