Shop All Impact Sockets
Steelman
17mm Convex Head Lug Bolt Impact Socket for Mercedes Benz
Mfr # 99427
Zoro # G502577687
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 99427
- Zoro # G502577687
- UPC # 99198994277
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Remove lug bolts from a broad range of Mercedes Benz vehicles without damaging them with the STEELMAN 99427 17mm Convex Head Lug Bolt Impact Socket. This 1/2-inch drive, 3-inch long deep well socket is a professional as well as personal must-have for anyone who owns or works on Mercedes Benz wheels and tires. With their specially designed, "flower petal" head lug bolts, standard hex, star, and spline sockets will not fit without causing irreparable rounding damage to the bolt heads. Made of durable chromoly steel with a protective black oxide finish to resist rust and corrosion, this socket fits any 1/2-inch drive ratchet, breaker bar, or air wrench and is perfectly suited for rugged impact use and features a detent ball hole in the base to allow for secure attachment to those tools. Works on 2012 and newer model year Mercedes Benz S-Class as well as those select 2007 and newer model year CL-Class, GL-Class, GLK-Class, GLS-Class and others that use 17mm convex "flower petal" lug bolts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF 11 in. Long Reach Long Nose Pliers (TO79534)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500R----X0)
- MILWAUKEE TOOL Compact Cut Off Tool Kit, 12.0V, Li-Ion (2522-21XC, 48-11-2460)
- SIOUX TOOLS 12IN CHUCK W KEY (SP74222)
- STEELMAN 1" Drive x 1-3/16" 6-Point Impact Socket (79338)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Impact Socket (79239)
- STEELMAN 1" Drive x 21mm Shallow 4-Point Square Budd Impact Socket (79390)
- STEELMAN 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket, 3/4-Inch x 13/16-Inch (99562)
- STEELMAN 3/4" Drive x 13/16" 4-Point Square Budd Impact Socket (79343)
- STEELMAN 3/4" Drive x 1-3/16" 6-Point Impact Socket (79279)
- PROTO Skt Imp 1-2 Dr 9-16 6 Pt (577-7318H)
- Steelman Impact Sockets