Shop All Screwdriver Sets
Steelman
16-Piece Clear Handle Slotted and Phillips Head Screwdriver Set
Mfr # 42051
Zoro # G101769018
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 42051
- Zoro # G101769018
- UPC # 99198420516
- Country of Origin China
- Category Screwdriver Sets
Description
From cabinets, lighting fixtures, outlets, and toys around the house to cars, trucks, and other projects in the workshop or garage there is constantly something in need of repair. The STEELMAN 42051 16-Piece Clear Fluted Handle Screwdriver Set contains a wide selection of the most commonly used Phillips and slotted/flat head screwdrivers as well as a few specialty tools. These general purpose screwdrivers have a durable heat-treated chrome-vanadium steel shaft with a fluted, clear PVC handle while each of the specialty drivers is made of the same heat treated steel just without the PVC handle. Magnetic tips on each of the traditional style screwdrivers help take the frustration out of working with screws in recessed or confined areas. A polished chrome plating on the screwdriver shafts and specialty tools is rust and corrosion resistant while the molded PVC handle is chemical and solvent resistant allowing the tool to stand up to heavy-duty use while being easy to wipe clean. The handled drivers each have a tip type icon and colored strip on the handle help make identification easy with Phillips style tips sporting a red color and slotted sporting black. Set includes seven slotted head screwdrivers sized 1/4-inch x 1.5-inch, 1/8-inch x 3-inch, 3/16-inch x 3-inch, 3/16-inch x 4-inch, 1/4-inch x 4-inch, 1/4-inch x 6-inch, and 5/16-inch x 6-inch and six Phillips head screwdrivers sized PH2 x 1.5-inch, PH0 x 3-inch, PH1 x 3-inch, PH2 x 4-inch, and PH2 x 6-inch, and PH3 x 6-inch. Also included are two offset drivers sized PH1 x 3/16-inch slotted and PH2 x 1/4-inch slotted and a 4-way slotted keychain screwdriver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 33 mm Jumbo Combination Wrench (22130)
- KAPRO 170 Samson Contractor Heavy Duty 72" Magnetic I-Beam w/Pumb Site (170-81-72M)
- TEKTON 1/2 Inch Drive x T70 Torx Impact Bit Socket (SIB24270)
- FEIN Saw Blade Guide (90606002009)
- STEELMAN 4-Piece Comfort Grip Screwdriver Set (42081)
- STEELMAN 6-Piece Square Grip Torx Screwdriver Set (42101)
- STEELMAN 15-Piece Comfort Grip Screwdriver Set (42089)
- STEELMAN 7-Piece Diamond Tipped Low Profile Phillips/Slotted Screwdriver Set (78944)
- STEELMAN Precision Steel Shaft Screwdriver Set, 6-Piece (41799)
- STEELMAN Precision Phillips and Slotted Screwdriver Set, 6-Piece (41776)
- WIHA Screwdriver Set, 8 pcs, Round Shank (26791)
- Steelman Screwdriver Sets