Shop All Mini and Specialty Flashlights
This Product is Discontinued
Steelman
16-Inch Micro Bend-A-Light Pro (Discontinued)
Mfr # 10250A
Zoro # G5766050
This Product is Discontinued
Key Features
- Flashlight Battery Size AA
- Flashlight Grouping Type Inspection Light
- Number of Batteries 2
- Length 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 10250A
- Zoro # G5766050
- UPC # 099198102504
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 17-3/4" |
Details
Flashlight Grouping Type | Inspection Light |
Number of Batteries | 2 |
Item | Micro Bend-A-Light Pro,16" |
Description
Micro Bend-A-Light Pro,16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.