Shop All Mini and Specialty Flashlights
Steelman
16-Inch Bend-A-Light Pro
Mfr # 10150A
Zoro # G7739439
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Flashlight Battery Size AA
- Flashlight Grouping Type Bend-A-Light Pro
- Number of Batteries 2
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 10150A
- Zoro # G7739439
- UPC # 099198101507
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 2.0 in |
Details
Lamp Type | Incandescent |
Flashlight Grouping Type | Bend-A-Light Pro |
Number of Batteries | 2 |
Lumens Range | 0 to 49 |
Lumens | 8 |
Rechargeable | No |
Body Color | Black |
Flashlight Battery Type | Alkaline |
Flashlight Grade | Industrial |
Battery Burn Time | 4/5 hr |
Lamp Life | 4 hr |
Flashlight Body Material | Plastic |
Batteries Included | Yes |
Item | Inspection Flashlight |
Lens Material | Glass |
Special Light Output Mode | No Special Light Output |
Includes | Protective Cover |
Replacement Lamps | Yes |
Switch Type | Push button |
Maximum Lumens Output | 8 |
Run Time on High Setting | 4 hr |
Lighting Technology | Incandescent |
Description
Inspection Flashlight, Flashlight Grade Industrial, Number of Batteries 2, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Length 2.0 in, Lumens Range 0 to 49, Maximum Lumens Output 8, 8 Lumens, Run Time on High Setting 4 hr, Body Color Black, Flashlight Body Material Plastic, Batteries Included Yes, Battery Burn Time 4/5 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Germicidal Ultraviolet Bulb 2 Pin Base G5, Replacement For Donsbulbs BLE-5T254 (BLE-5T254)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- ZORO SELECT VALUE BRAND 15 Lumens, LED Blue Clip-on Light (5RHT1)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTC-90)
- STEELMAN 42-Inch Lighted Inspection Tool (05420)
- STEELMAN 2AAA LED 70 Lumen Pen Light with Pocket Clip (95874)
- STEELMAN 24-Inch LED Pro Aluminum Bend-A-Light (96285)
- STEELMAN 24-Inch Lighted Inspection Tool (05240A)
- STEELMAN Hybrid LED Rechargeable Inspection Wand and Flashlight (60809)
- STEELMAN 11-Inch Mini Bend-A-Light Pro (16102)
- BAYCO Mini-Tac Pro Flashlight - Black - 2 Aaa Batteries (MT-200)
- Steelman Mini and Specialty Flashlights