Shop All Coiled Air Hoses
Steelman
15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass and Quick Connect Fittings
Mfr # 50043-WMQ-IND
Zoro # G301768910
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 50043-WMQ-IND
- Zoro # G301768910
- UPC # 99198118680
- Country of Origin India
- Category Coiled Air Hoses
Description
Get power to your pneumatic tools anywhere in your garage or workshop with the STEELMAN 50043-WMQ-IND 15-Foot Coiled 3/8-Inch ID Air Hose with Reuseable 1/4-Inch NPT Brass and Quick Connect Fittings. This compact, coiled hose is made from premium abrasion resistant polyurethane that easily outmatches rubber and nylon for wear resistance which comes in handy when working around unfinished or bare concrete floors. Highly kink resistant, the tubing also withstands twisting or crushing making it ideal for use in a range of situations from automotive shops to industrial work. The hose is 25% lighter than equivalent rubber hoses making it easier to handle with less effort and can withstand working compressed air pressures of up to 100 PSI. The reuseable brass fittings come pre-attached to the hose and easily connect to 1/4-inch NPT quick connects, adapters, and compressors. For added accessibility and utility a universal AMT style quick connect coupler comes attached at one end and an automotive T style quick connect plug on the other so you can get plugged in and powered up right out of the package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Mini Particulate Filter F300-02, Poly Bowl, 1/4" Npt, 150 PSI (F300-02)
- BESTORQ Banded Belt, 224 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2240)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- TAP MAGIC Cutting Oil, Protap, 12 oz, Aerosol (30012PL)
- STEELMAN 25 ft. Coil Hose Disconnect Fittings (50041-IND)
- STEELMAN 25-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass and Quick Connect Fittings (50041-WMQ-IND)
- STEELMAN Coil Hose, 3/8" x 25 ft. (50041-F-IND)
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass Fittings (50043-WM-IND)
- STEELMAN Coil Hose, 3/8" x 15 ft. (50043-IND)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 3/8 Inch x 25 feet (HR76-025)
- Steelman Air Hoses