Shop All Air Grinders
Steelman
1/4" Pneumatic Die Grinder with Rear Exhaust
Mfr # 1512
Zoro # G201768645
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 1512
- Zoro # G201768645
- UPC # 99198015125
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Description
The STEELMAN 1512 1/4 Inch Pneumatic Die Grinder with Rear Exhaust is a compact and rugged tool that uses an energy efficient 0.6 HP motor and ball bearing construction to provide a vibration free auto repair, weld prep, rust removal, and surface polishing tool. With a maximum free run speed of 22,000 RPM, this pneumatic power tool uses a 1/4-inch collet to accept a wide range of heads and bits to help you get the job done right and done fast. When not in use, a safety trigger lock on the lever style tease trigger prevents accidental startups yet won't impair easy use. The compact motor is designed for efficiency and operates on a mere 4 cubic feet per minute of 90 PSI compressed air. To prevent blasting work areas with random bursts of air that can stir up dust and debris, the motor exhaust is redirected back out the rear of the tool. Threaded to accept conventional 1/4-inch NPT quick connect and permanent fittings, this tool is easy to connect to any 3/8-inch ID air compressor or shop air line. Lightweight and compact, the tool measures 6-3/4-inches in length and weighs 1.70-pounds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 8", S2 Modified Steel, Gunmetal Grey (1200MN516)
- MILWAUKEE TOOL 3/4 in. Carbide Grit Hole Saw (49-56-0405)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313301)
- STEELMAN 1/8" Micro Pneumatic Die Grinder with Rear Exhaust and 5-Foot Hose (1516)
- STEELMAN 1/4" 90-Degree Angle Pneumatic Die Grinder (1520)
- STEELMAN Mini 1/4" Angle Die Grinder (1562A)
- SPEEDAIRE Reversible Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (21AA84)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E145RP64)
- AIRCAT DIE GRINDER 1 HP COMPOSITE (ACA6260)
- Steelman Air Grinders