Shop All Sockets
Steelman
1/4" Drive x 10mm Deep 6-Point Metric Single Socket
Mfr # 78421
Zoro # G501769014
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Having reliable and dependable tools can make any mechanic's or maintenance engineer's life easier, so be sure to find a home in your tool box for the STEELMAN PRO 78421 1/4-Inch Drive x 10mm Deep 6-Point Metric Socket. Constructed of durable and heavy-duty chrome vanadium steel, this socket has the strength required for high torque jobs and will fit onto any 1/4-inch drive electric or pneumatic impact wrench, ratchet, torque wrench, extension bar, or adapter. This socket features a rust and corrosion resistant high polish chrome finish that not only looks good but is easy to wipe clean of dirt, oil, and grime. The socket's deep well construction allows it to access fasteners in slight recesses without an extension bar as well as nuts on extended bolts. The socket's 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of slippage or rounding the fastener. A ball detent recess on the base of the socket holds it securely to attached tools to allow for use at any angle. Easy to read size markings are laser etched onto the steel making it simple to identify the socket without the worry that the markings will wear away or rub off with use. Rated to meet or exceed ANSI / ASME performance requirements for hand tools, these can handle tough use in any professional or home shop / garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6785)
- GEDORE Open Ended Wrench, 55mm (894 55)
- SMART SAVERS 12 Ft. Tape Measure (AR064-12(ST))
- WERA Plain L Key, 5/16 in Tip Size, 7 11/16 in Long, 7 11/16 in Short (5022637051)
- STEELMAN 21mm Sleeved Socket (Red) (95615-04)
- STEELMAN 3-3/4" 8-Point Locknut Socket, 3/4" Drive (60284-25)
- STEELMAN 3/8" Drive x 10mm Shallow 6-Point Metric Single Socket (78193)
- STEELMAN 12-Spline 11/16" Locking Lug Nut Socket (78550)
- STEELMAN 6-Spline Small Diameter Socket, 45/64" Inner Dia. (78540)
- STEELMAN 3-1/2" 6-Point Locknut Socket, 3/4" Drive (60258-10)
- POWERBUILT 1/2" Drive 35Mm 12Pt Socket (642027)
- Steelman Sockets