Shop All Tire Repair Tools
Steelman
1/4" Carbide Double Cut Burr for Tire Repair Dressing
Mfr # 18241
Zoro # G101768844
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 18241
- Zoro # G101768844
- UPC # 99198182414
- Country of Origin Taiwan, Province of China
- Category Tire Repair Tools
Description
One of the main steps in the Rubber Manufacturer's Association tire repair procedure for pneumatic tires is to make sure the tire injury has been cleaned out in preparation for a plug stem or plug stem patch. The STEELMAN 18241 is designed for that specific step of tire repair. When used with the STEELMAN SLP9215 3/8-Inch adapter and fitted to a low speed tire buffer tool it allows you to create a clean, smooth, and uniform repair channel through tire rubber and the embedded steel belts without the risk of friction scorching that could further weaken the tire. The double cut design allows this cutter to remove material on both the insertion and removal parts of each stroke speeding up total repair time. The durable carbide steel bur features flats along the shaft ensure that when fitted into the adapter, the set screw has secure purchase and will keep the bur from being seized by the tire material and ceasing to turn.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1-1/2 Inch (OP242415)
- PLOMBCO 225 oz T style Plasteel clipon weight (PLO10879)
- HALTEC Valve Cap Core Remover, 5 in. L (310)
- VELVAC Air Assembly Set, 15 ft., Brass Ends (022640)
- STEELMAN Valve Core Remover (75060-1)
- STEELMAN 3/8" Quick Change Adapter for 1/4" Carbide Burr (SLP9215)
- STEELMAN Lube Swab for Tire Mounting Compound (422117)
- STEELMAN 1/8" Carbide Double Cut Burr for Tire Repair Dressing with Adapter (18240A)
- STEELMAN Pin Head Tire Tool for Import Pick Up Trucks (96092)
- STEELMAN 2-Piece 40 in-lb Red TPMS Torque Driver and Tommy Bar Set (98029)
- HALTEC Bead Seater, 22.5", 24.5" (TC-70)
- Steelman Tire Repair Tools