Steelman

1/4"-20 Ballhead Universal Mounting Plate with 35-Pound Capacity Magnetic Base


product price: $15.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Free your hands with the STEELMAN PRO 79386 Ballhead Universal Mounting Plate with Magnetic Base. This universal mount has a powerful neodymium magnet in the base that provides a strong and secure hold on any ferromagnetic surface. With the capacity to support up to 35 pounds, this bracket can easily support most cameras, either traditional point and shoot models, handheld video, or sport / action cameras and webcams, as well as accessories like work and ring lights, laser levels, and more. The multi-positionable ball head mount can be tilted up to 70-degrees in any direction with a notched cutout allowing a single point of full 90-degree articulation. A hand-adjusted pivot lock knob lets you secure the mount to your desired angle to shine light or to point your camera right where you need it. The lightweight aluminum casing has a scuff resistant black anodized finish while the aluminum ball head and mounting post have a simple machined finish. Weighing less than 6 ounces and standing 2.8-inches tall it won't take up much space in your toolbox or kit bag. Compatible with the 79232 Dura-Wedge work light, 79041 Thermal Imager, and 78751 Flashlight Hook Attachment, this mounting bracket will also fit any work light, cell phone attachment, security camera, or mountable speaker that uses a 1/4-inch x 20 threaded, screw-in style tripod mount.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.