Shop All Impact Socket Extensions
Steelman
13mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket
Mfr # 97893
Zoro # G802577769
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 97893
- Zoro # G802577769
- UPC # 99198978932
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Description
The STEELMAN PRO 97893 13mm Swivel Head 3/8-Inch Drive, 9-Inch Impact Extension Socket was designed to get into hard-to-reach spaces where maximum power is needed. This metric extension socket is made of high strength, heat treated 4140 chromoly steel with a black oxide finish. The knurled shaft allows for easy hand-starting and tightening of fasteners to prevent cross-threading. The pinless joint design transfers more useable torque to fasteners than a universal joint design, and also provides safety from flying projectiles that such designs can create upon failure. The socket head can pivot up to 30 degrees, providing a high degree of flexibility and allowing for a wide range of applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-7/8"L x 2-5/16"W x 1-7/8"H Red (ND-B-Red)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6254)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2080)
- CRESCENT Adjustable Wrnch Cg 8"Cd (AC28CVS)
- STEELMAN 3/4" Drive x 8" Long Impact Extension Bar (79377)
- STEELMAN 10mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97890)
- STEELMAN 1/2'' Drive M to 3/4'' Drive F Friction Ball Impact Adapter (79372)
- STEELMAN 1/2" Drive x 6" Long Impact Extension Bar (78530)
- STEELMAN 36" Swivel Impact 1/2" Drive Extension (79995)
- WRIGHT TOOL Impact Extension 3/4" Dr 36" (WR69E36)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (236XD)
- Steelman Impact Socket Extensions