Shop All Automotive Specialized Tools
Steelman
12mm Hex Tip Lock Nut Key
Mfr # 78542
Zoro # G201768867
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 78542
- Zoro # G201768867
- UPC # 99198785424
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Description
Locking lug nuts are a great way to prevent expensive wheels and rims from being stolen. What's not so great is not being able to find the special key needed to remove them when it's time to change brake pads or rotate the tires. With the STEELMAN PRO 78542 on hand, when that time comes you can get the job done instead of spend all day trying to figure out how to get the wheels off your car. This key was designed explicitly for the purpose of easily removing locking lug nuts on aftermarket wheels currently on the market. Made from heat-treated chrome vanadium steel with a corrosion resistant black oxide finish it will last a lifetime of reliable use. The double hex-head design allows the key to be used with both 13/16 and 7/8-inch lug and combination wrenches. An extra-long design helps to keep wrenches away from the wheel during use to prevent nicks and scratches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Filter Element, Water Block (12F734)
- WAI GLOBAL Starter, STRHI PMGR HIPERF, 14kW12 Volt, CW, 10Tooth Pinion (19695N)
- SKF Shaft Seal, 1-7/8 x 2-63/64 x 1/4", HM14, NBR (18808)
- MICKEY THOMPSON LT255/85R17 121/118Q BAJA BOSS A/T (90000036821)
- STEELMAN ChassisEAR Electronic Stethoscope (6600)
- STEELMAN TPMS 12-Inch-Pound Valve Stem Torque Tool with Bits (96198)
- STEELMAN Combo/Chassis Ear-Engine II (6608)
- STEELMAN 16mm 1/2" Drive 12Point Triple Square TamperProof Transmission Drain Plug Bit Socket VW/Audi/Porsche (95647)
- STEELMAN 12mm Fluted Hex Tip Lock Nut Key (78541)
- STEELMAN 3Piece Stainless Steel Female M14 x 15 Hex End ExtraLong Wheel Hanger and Lug Guide Tool Set (61013)
- ELKAY 48V Loadpro Dynamic Test Leads (185)
- Steelman Automotive Specialized Tools