Shop All Impact Sockets
Steelman
1/2in. Drive 3/4in. Nylon Sleeved Impact Socket (Green)
Mfr # 95615-05
Zoro # G901764763
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 95615-05
- Zoro # G901764763
- UPC # 99198015057
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
When you've invested in new wheels the last thing you want is to scratch or damage them the first time you remove them. Protect your investment by using the right tool for the job, the STEELMAN 95615-05 is a 3/4-Inch Socket that has two polyethylene protective features as buffers between its durable chrome-moly steel construction and your wheels. An outer sleeve protects your wheels while an insert protects the faces of the lug nuts. At 85mm long this 6-point socket can reach lug nuts seated in the deep recesses found on some types of wheels. The anodized green finish allows for easy identification as well as providing increased rust and corrosion resistance. Durable construction is impact rated and works with any 1/2-inch drive impact wrench or breaker bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 20 teeth Short 75mm 1/4 Sq. Drive (2753PS)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, HSS (11V314)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L640)
- STEELMAN 3/4" Drive x 38mm 6-Point Impact Socket (79277)
- STEELMAN 1/2" Drive 6-Point 3/4" x 13/16" Impact Flip Socket (60228)
- STEELMAN 1" Square Drive (Female) to #5 Spline Drive (Male) Impact Socket Adapter (60562)
- STEELMAN 3/4" Drive x 27mm 6-Point Impact Socket (79250)
- STEELMAN 1" Drive x 1-1/16" 6-Point Thin Wall Deep Impact Socket (79339)
- STEELMAN 1" Drive x 50mm 6-Point Impact Socket (79314)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6342)
- Steelman Sockets & Ratchets