Shop All Sockets
Steelman
12-Spline 11/16" Locking Lug Nut Socket
Mfr # 78550
Zoro # G001768975
original price:
$9.99
8% off
new price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Locking lug nuts are a great way to prevent expensive wheels and rims from being stolen. What's not so great is not being able to find the special key needed to remove them when it's time to change brake pads or rotate the tires. With the STEELMAN PRO 78550 on hand, when that time comes you can get the job done instead of spend all day trying to figure out how to get the wheels off your car. This key was designed explicitly for the purpose of easily removing locking lug nuts on aftermarket wheels currently on the market. Made from heat-treated chrome vanadium steel with a corrosion resistant black oxide finish it will last a lifetime of reliable use. The double hex-head design allows the socket to be used with both 13/16 and 7/8-inch lug and combination wrenches. Thin socket walls and an extra-long design helps to keep wrenches away from the wheel during use to prevent nicks and scratches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Halligan Bar, 30" Forged, 1" Hex Grip (LB-30)
- INSIZE Outside Micrometer, Ratchet (3206-150A)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792713)
- MORSE Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C46M42PR-15' 4)
- STEELMAN 3-3/4" 8-Point Locknut Socket, 3/4" Drive (60284-25)
- STEELMAN 7-Spline Small Diameter Socket, 3/4" Inner Dia. (78546)
- STEELMAN 6-Spline Small Diameter Socket, 45/64" Inner Dia. (78540)
- STEELMAN 3" 6-Point Locknut Socket, 3/4" Drive (60256-06)
- STEELMAN 4-3/8" 8-Point Locknut Socket, 3/4" Drive (60281-17)
- STEELMAN 19mm Sleeved Socket (Gold) (95615-02)
- KO-KEN Socket 3.1/16 6 Point 108mm 1 Sq. Drive (18300A-3.1/16)
- Steelman Sockets